Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.186
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
12.151
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.186
Other Features:
Simplex Type
Global Part Number GPN:
569174
Pitch Diameter - Millimeter:
308.64
Mounting Method:
Rough Bore
160BTB19
Description
160BTB19 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 160BTB19
BDI # 615995
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32006
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Global Part Number GPN:
36014
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Rough Bore
D160B19
Description
D160B19 ROLLER CHAIN SPROCKET ; 2" P 19T DOUBLE 2" MIN PLAIN BORE
Part # D160B19
BDI # 607517
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Other Features:
Duplex Type
Global Part Number GPN:
30534
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Rough Bore