SLD 1900 MM 25X34

COMPARE

SLD 1900 MM 25X34

Description
SLD 1900 MM 25X34 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1900-MM-25X34

BDI # 599437

Features

Component: Keyless Screw Locking Assembly
Series: SLD1900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.339

Outside Diameter - Millimeter: 34
Bore - Millimeter: 25
Length - Millimeter: 45
Other Features: 4 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 1.772

Price Inventory : Available to order
Loading Price
QTY
SLD 1900 IN 1

COMPARE

SLD 1900 IN 1

Description
SLD 1900 IN 1 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD 1900 IN 1

BDI # 599248

Features

Component: Keyless Screw Locking Assembly
Series: SLD1900
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.339

Outside Diameter - Millimeter: 34
Bore - Millimeter: 25.4
Length - Millimeter: 45
Other Features: 4 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 1.772

Price Inventory : Available to order
Loading Price
QTY