Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
27
Length Thru Bore - Inch:
1.063
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
19
Bore - Inch:
0.748
Global Part Number GPN:
471095
Bushing Series:
JA
CB-1822-16
Description
CB-1822-16 SLEEVE BEARING ; 1-1/8" BORE 1-3/8" OD 2" LTB
Part # 104468
BDI # 522929
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.125
Nominal Outside Diameter - Inch:
1.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
28.575
Length Thru Bore - Inch:
2
Global Part Number GPN:
489624
ML070 3/8
Description
ML070 3/8 JAW COUPLING HUB ; 3/8" BORE 1-3/8" HUB DIA
Part # ML070 3/8
BDI # 609312
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.925
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
27
Length Thru Bore - Inch:
1.063
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Bushing Series:
JA