Page 1 of 7

Next

Compare
L070 SPIDER SOX

COMPARE

L070 SPIDER SOX

Description
L070 SPIDER SOX COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L070-SPIDER-SOX

BDI # 1403105

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 43.2In-Lbs

Price Inventory : In stock
Loading Price
QTY
L070 SPIDER BRONZE OCT 1/2

COMPARE

L070 SPIDER BRONZE OCT 1/2

Description
L070 SPIDER BRONZE OCT 1/2 CPLG ELEMENT

TIMKEN LOVEJOY

Part # L070-SPIDER-BRONZE-1/2

BDI # 592548

Features

Component: Spider
Inch - Metric: Inch
Material: Bronze
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 114In-Lbs

Price Inventory : In stock
Loading Price
QTY
N 04;N04-2

COMPARE

N 04;N04-2

Description
N 04 ; N04-2 BEARING LOCKNUT

TIMKEN

Part # N 04

BDI # 1367078

Features

Thread Size: 0.781-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925
Other Features: Steel

Threads per Inch: 32
Nominal Thickness - Inch: 0.385
Nominal Thickness - Millimeter: 9.779

Price Inventory : Available to order
Loading Price
QTY
R10H-2RS/F

COMPARE

R10H-2RS/F

Description
R10H-2RS/F DEEP GROOVE BALL BEARING ; 15.875MM ID 34.925MM OD

TIMKEN

Part # R10H-2RS/F

BDI # 24623015

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8.733
Other Features: Corrosion Resistant
Inch - Metric: Inch
Outside Diameter - Inch: 1.375

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
S7KD

COMPARE

S7KD

Description
S7KD Z1 FS50000 DEEP GRV RADIAL BALL BRG ; <12 OD

TIMKEN

Part # S7KD Z1 FS50000

BDI # 1371943

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 8.738
Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1718
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY