16CR1XREEL
Description
16CR1XREEL HYDRAULIC HOSE ; POR 1-WIRE BRAID 165FT/REEL
Part # 46578841
BDI # 22151086
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.38
Outside Diameter - Millimeter:
35.1
Other Features:
1250 PSI | 86.175 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Typical Use:
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
25.4
Color:
Black
16CR1XBALE
Description
16CR1XBALE HYDRAULIC HOSE ; POR 1-WIRE BRAID 700FT/REEL
Part # 46578842
BDI # 22151088
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.38
Outside Diameter - Millimeter:
35.1
Other Features:
1250 PSI | 86.175 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Typical Use:
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
25.4
Color:
Black
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.378
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
1.382
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
30
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
35.1
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.378
Inch - Metric:
Metric
Material:
MLG
Outside Diameter - Inch:
1.382
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
30
Length Thru Bore - Inch:
1.969
Outside Diameter - Millimeter:
35.1
16PROXTXREEL
Description
16PROXTXREEL HYDRAULIC HOSE ; POR PRO PROXT WIRE BRAID 165FT/REEL
Part # 46579950
BDI # 23710041
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.38
Outside Diameter - Millimeter:
35.1
Other Features:
2400 PSI | 165.47 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Agriculture | Construction | Mining | Manufacturing
Inside Diameter - Millimeter:
25.4
Color:
Black