12L075 X 3/4IN STD KW SS MTO
Description
12L075 X 3/4IN STD KW SS MTO SPROCKET
Part # 12L075 X 3/4IN STD KW SS MTO
BDI # 24599078
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.469
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
12L075 5/8 KW 1SS
Description
12L075 5/8 KW 1SS SYNCHRONOUS PULLEY ; 5/8IN BORE 12 TEETH CAST IRON
Part # 12L075 5/8 KW 1SS
BDI # 21535944
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.469
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
12L075 7/8 NKW/NSS NO HUB
Description
12L075 7/8 NKW/NSS NO HUB PULLEY ; STOCK TIMING PULLEY 3/8IN PITCH
Part # 12L075 7/8 NKW/NSS NO HUB
BDI # 21445054
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.469
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
12L075 3/4 SPECIAL
Description
12L075 3/4 SPECIAL CHAIN SPROCKET
Part # 12L075 3/4 SPECIAL
BDI # 21592492
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.469
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
12L075NI
Description
12L075NI PULLEY ; STOCK TIMING PULLEY 3/8IN PITCH
Part # 12L075NI
BDI # 21445055
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.469
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Rough Bore
Belt Width - Millimeter:
19.05