Page 1 of 11

Next

Compare
NCF 1856 V

COMPARE

NCF 1856 V

Description
NCF 1856 V CYLINDRICAL RLR BRG

SKF

Part # NCF 1856 V

BDI # 1259572

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 454913
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
61856/C3

COMPARE

61856/C3

Description
61856 /C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE

SKF

Part # 61856/C3

BDI # 1258595

Features

Enclosure: Open
Outer Race Width - Millimeter: 33
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 13.78

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL181856-E-C3

COMPARE

SL181856-E-C3

Description
SL181856-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 280MM ID X 350MM OD

INA

Part # SL181856-E-C3

BDI # 1182580

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
51156M

COMPARE

51156M

Description
51156M THRUST BALL BEARING ; 3 PIECE

NSK

Part # 51156M

BDI # 1185822

Features

Height - Millimeter: 53
Bore 1 - Inch: 11.024
Bore 2 - Millimeter: 283
Height - Inch: 2.087
Bore 2 - Inch: 11.142

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Other Features: Single Row | With Flat Seat
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
SL181856-E

COMPARE

SL181856-E

Description
SL181856-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL181856-E

BDI # 1177855

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Operating Temperature Up to 120 Deg
Global Part Number GPN: 449726
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY