PHS 08B-1A90

COMPARE

PHS 08B-1A90

Description
PHS 08B-1A90 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 08B-1A90

BDI # 1285033

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.327

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.563
Pitch Diameter - Millimeter: 363.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY