KB140BR0M
Description
KB140BR0M ANGULAR CONTACT BEARING ; POR 14.0" ID X 14.625" OD X .3125" WIDE
Part # KB140BR0M
BDI # 21514463
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
14.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.925
Inch - Metric:
Inch
Outside Diameter - Inch:
14.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
14.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
14.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)