NKI25/30-XL
Description
NKI25/30-XL X-LIFE NEEDLE ROLLER BRG ; 25MM BORE 38MM OD
Part # NKI25/30-XL
BDI # 18313344
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591387
Self Aligning:
No
AM-3238-25
Description
AM-3238-25 SLEEVE BEARING ; 32MMX38MMX25MM PWDR MTL BRNZ
Part # 601435
BDI # 525980
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.26
Nominal Outside Diameter - Inch:
1.496
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.496
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
32
Length Thru Bore - Inch:
0.984
Global Part Number GPN:
488658
FM-3038-25
Description
FM-3038-25 PLAIN BEARING ; 30MMX38MMX25MMX46MMX4MM
Part # 602257
BDI # 526240
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
46
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.496
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
30
Global Part Number GPN:
491195
Features
Thread Size:
M25 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Outside Diameter - Millimeter:
38
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7