Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.52
Outside Diameter - Millimeter:
38.608
Other Features:
24400 PSI | 1680 Bar Min Burst Pressure | 4 Constant Pressure Spiral
Typical Use:
Very High Pressure Hydraulic
Inside Diameter - Millimeter:
25.4
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.52
Outside Diameter - Millimeter:
38.608
Other Features:
20400 PSI | 1400 Bar Burst Pressure | 4 Constant Pressure Spiral
Typical Use:
Very High Pressure Hydraulic
Inside Diameter - Millimeter:
25.4
Color:
Black
1INX50FT 205MB WRAPPED STEAM KING BULK
Description
1X50(12EA) PLANT STEAM 250 WR ; STEAM HOSE
Part # 36050669
BDI # 18201947
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.52
Outside Diameter - Millimeter:
38.608
Other Features:
High Tensile Steel Wire Braid | Bend Radius 11 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black
1INX50FT PAPER MILL WD W/O NOZZLE
Description
1X50 CLEAN WASHDOWN W/O NOZZLE ; NON RETURNABLE PRESSURE WASHER HOSE
Part # 32130416
BDI # 18201450
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.52
Outside Diameter - Millimeter:
38.608
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 8 Inch
Typical Use:
Food Handling | Paper Mill | Processing Plant Wash down
Inside Diameter - Millimeter:
25.4
Color:
White
1INX100FT COLT ACID-CHEMICAL 150PSI
Description
1X100 CHEM EPDM 150SD ; CHEMICAL HOSE NON-RETURNABLE
Part # 46960001
BDI # 21491961
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.52
Outside Diameter - Millimeter:
38.608
Other Features:
Bend Radius 3.5 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Barge | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
25.4
Color:
Yellow