13LF075X1/2
Description
13LF075X1/2 TIMING PULLEY ; NON-RETURNABLE 1/2" B 3/4" WD 3/8" PIT L
Part # 1054584
BDI # 324845
Features
Pitch Diameter - Inch:
1.552
Flange Outside Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Outside Diameter - Inch:
1.522
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
39.421
Mounting Method:
Finished Bore
13LF050X1/2
Description
13LF050X1/2 TIMING PULLEY ; NON-RETURNABLE 1/2" B 1/2" WD 3/8" PIT L
Part # 1054436
BDI # 324843
Features
Pitch Diameter - Inch:
1.552
Flange Outside Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Outside Diameter - Inch:
1.522
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
39.421
Mounting Method:
Finished Bore
13LF075X3/8
Description
13LF075X3/8 TIMING PULLEY ; NON-RETURNABLE 3/8" B 3/4" WD 3/8" PIT L
Part # 1054576
BDI # 324846
Features
Pitch Diameter - Inch:
1.552
Flange Outside Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Outside Diameter - Inch:
1.522
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
39.421
Mounting Method:
Finished Bore
13LF100X3/8
Description
13LF100X3/8 TIMING PULLEY ; NON-RETURNABLE 3/8" B 1" WD 3/8" PIT L
Part # 1054709
BDI # 324848
Features
Pitch Diameter - Inch:
1.552
Flange Outside Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Outside Diameter - Inch:
1.522
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
39.421
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
1.552
Flange Outside Diameter - Millimeter:
45.237
Inch - Metric:
Inch
Outside Diameter - Inch:
1.522
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
39.421
Mounting Method:
Rough Bore