Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
14.342
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
Simplex Type
Global Part Number GPN:
571104
Pitch Diameter - Millimeter:
364.29
Mounting Method:
Rough Bore
PHS 20B-2C36
Description
PHS 20B-2C36 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 20B-2C36
BDI # 1286837
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.342
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.29
Mounting Method:
Rough Bore
PHS 20B-3C36
Description
PHS 20B-3C36 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 20B-3C36
BDI # 1286870
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.342
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.29
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38182
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Bushed
D100A36H
Description
D100A36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100A36
BDI # 913207
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Rough Bore