YRTC260-XL
Description
YRTC260-XL X-LIFE AXIAL/RADIAL RLR BRG ; NON-RETURNABLE 260MM X 385MM X 55MM
Part # YRTC260-XL
BDI # 24319871
Features
Height - Millimeter:
55
Bore 1 - Inch:
10.236
Bore 2 - Millimeter:
260
Height - Inch:
2.165
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.157
Other Features:
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
15.157
Outside Diameter - Millimeter:
385
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3525
Number of Grooves:
4
Features
Component:
Keyless Screw Locking Assembly
Series:
B117
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.157
Outside Diameter - Millimeter:
385
Bore - Millimeter:
300
Length - Millimeter:
144
Other Features:
10 Locking Screws | Self Centering | High Bending | Shorter Length
Length - Inch:
5.669
10 SPC 375-5050 MTO
Description
10 SPC 375-5050 MTO V BELT PULLEY ; 5050 10 GROOVE SPC PULLEY
Part # 10 SPC 375-5050 MTO
BDI # 24753895
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
15.157
Outside Diameter - Millimeter:
385
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
10
Features
Height - Millimeter:
55
Bore 1 - Inch:
10.236
Bore 2 - Millimeter:
260
Height - Inch:
2.165
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.157
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel