1-1/4INX100FT MASTER FLEX 200CL F AND B
Description
1-1/4X100 FOOD PVC 90SD CLEAR ; FOOD AND BEVERAGE HOSE
Part # 1-1/4INX100FT MASTER FLEX 200CL F AND B
BDI # 18202320
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.56
Outside Diameter - Millimeter:
39.624
Other Features:
Clear Rigid Thermoplastic Helix | Bend Radius 5 Inch
Typical Use:
Transfer of Bulk Food Product
Inside Diameter - Millimeter:
31.75
Color:
Clear
1-1/4IN NUTRIFLEX S/D CLEAR
Description
1-1/4IN NUTRIFLEX S/D CLEAR HOSE ; FOOD 100FT L
Part # 1-1/4IN NUTRIFLEX S/D CLEAR
BDI # 423417
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.56
Outside Diameter - Millimeter:
39.624
Other Features:
Clear High Density Rigid Pliovic Helix | 29" Hg Vacuum | Bend Radius 3 Inch
Typical Use:
Dry Bulk Food Material | Liquid In Gravity Flow and Vacuum Service
Inside Diameter - Millimeter:
31.75
Color:
Clear
1IN VINTNER RESERVE GRY 250WP
Description
1IN VINTNER RESERVE GRY 250WP HOSE ; FOOD SBR 100FT L
Part # 1IN VINTNER RESERVE GRY 250WP
BDI # 23087983
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.56
Outside Diameter - Millimeter:
39.624
Other Features:
1 Ply Synthetic Fabric Spiral with Monofilament Helix
Typical Use:
In-Plant | Tank Truck
Inside Diameter - Millimeter:
25.4
Color:
Gray