17481-90012
Description
17481-90012 TAPERED ROLLER BEARING ASSY ; SINGLE ROW 4 OD
Part # 17481-90012
BDI # 1311309
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Outside Diameter - Millimeter:
39.7
Bore - Millimeter:
13.487
Bore - Inch:
0.531
Other Features:
2 Single Cone | 1 Double Cup | Nut | Washer
Assembly Components:
17481 (1) | 17484 (1) | 17420DB (1) | T45002 (1) | T54591 (1)
Basic Number:
17481
Precision Class:
Standard
17420DB-40000
Description
17420DB-40000 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4 OD
Part # 17420DB-40000
BDI # 24619165
Features
Component:
Double Cup
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
42.85
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Flange Outside Diameter - Inch:
1.687
Outside Diameter - Millimeter:
39.7
Precision Class:
Class 4
Width - Inch:
1
Basic Number:
17420DB
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Outside Diameter - Millimeter:
39.7
Other Features:
Face Dia 1.125 | 11 Tangs
Inside Diameter - Millimeter:
20.345
N05-2
Description
N05-2 BEARING LOCKNUT ; 32TPI 1-9/16" OD 0.416" NOMINAL THK
Part # N05
BDI # 1367115
Features
Thread Size:
0.969-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Outside Diameter - Millimeter:
39.7
Other Features:
Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.416
Nominal Thickness - Millimeter:
10.566
Features
Thread Size:
0.969-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Outside Diameter - Millimeter:
39.7
Other Features:
Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.416
Nominal Thickness - Millimeter:
10.566