Page 1 of 20

Next

Compare
EE275108-902A1

COMPARE

EE275108-902A1

Description
EE275108-902A1 TAPERED ROLLER BRG ASS

TIMKEN

Part # EE275108-902A1

BDI # 1355004

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 15.5
Outside Diameter - Millimeter: 393.7
Bore - Millimeter: 273.05

Other Features: 2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 659848
Assembly Components: EE275108 (2) | 275156CD (1) | X1S-275108 (1)
Basic Number: EE275108
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
EE275108-902A2

COMPARE

EE275108-902A2

Description
EE275108-902A2 TAPERED ROLLER BRG ASS

TIMKEN

Part # EE275108-902A2

BDI # 1355005

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 15.5
Outside Diameter - Millimeter: 393.7
Bore - Millimeter: 273.05

Other Features: 2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 659689
Assembly Components: EE275108 (2) | 275156CD (1) | X1S-275108 (1)
Basic Number: EE275108
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
109

COMPARE

109

Description
109 DETACHABLE HUB ; STOCK BORE SOLID STEEL

MARTIN SPROCKET & GR

Part # 109

BDI # 614567

Features

Pilot Diameter - Millimeter: 266.7
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.5
Length Thru Bore - Millimeter: 127

Nominal Bolt Circle Diameter Round - Inch: 13
Other Features: Hub Bore Range 4-1/16 To 7 | Type D Sprocket | 6 Bolt Hole
Pilot Length - Inch: 2.75
Mounting Method: Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter: 330.2

Price Inventory : Available to order
Loading Price
QTY
7 RIBBED RIGID CPLG

COMPARE

7 RIBBED RIGID CPLG

Description
7 RIBBED RIGID CPLG

DODGE

Part # 009044

BDI # 239529

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 15.5

Length Thru Bore - Millimeter: 557.225
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 404000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
109S

COMPARE

109S

Description
109S DETACHABLE HUB ; STOCK BORE SPLIT CAST IRON

MARTIN SPROCKET & GR

Part # 109S

BDI # 614569

Features

Pilot Diameter - Millimeter: 266.7
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 15.5
Length Thru Bore - Millimeter: 149.225

Nominal Bolt Circle Diameter Round - Inch: 13
Other Features: Hub Bore Range 4-1/16 To 6 | Type D Sprocket | 4 Bolt Hole
Pilot Length - Inch: 1.75
Mounting Method: Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter: 330.2

Price Inventory : Available to order
Loading Price
QTY