PHP 90-14M-85RSB
Description
PHP 90-14M-85RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 90-14M-85RSB
BDI # 1290099
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
PHP 90-14M-170RSB
Description
PHP 90-14M-170RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 90-14M-170RSB
BDI # 1290139
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Rough Bore
Belt Width - Millimeter:
170
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577491
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Web Style
Global Part Number GPN:
577849
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
PHP 90-14M-55TB
Description
PHP 90-14M-55TB PULLEY ; NON-RETURNABLE
Part # PHP 90-14M-55TB
BDI # 1289730
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
55