P26-5MGT-15AL

COMPARE

P26-5MGT-15AL

Description
P26-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # P26-5MGT-15AL

BDI # 23125582

Features

Pitch Diameter - Inch: 1.614
Flange Outside Diameter - Millimeter: 44.45
Inch - Metric: Metric
Outside Diameter - Inch: 1.583
Face Width - Millimeter: 19.837

Face Width - Inch: 0.781
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 41
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P26-5MGT-09AL

COMPARE

P26-5MGT-09AL

Description
P26-5MGT-09AL SYNCHRONOUS PULLEY ; 40.2MM OD 41MM PITCH DIA 0.75" MAX BORE

GATES

Part # P26-5MGT-09AL

BDI # 23125536

Features

Pitch Diameter - Inch: 1.614
Flange Outside Diameter - Millimeter: 44.45
Inch - Metric: Metric
Outside Diameter - Inch: 1.583
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 41
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY