80BTL48H
Description
80BTL48H SPROCKET ; NO.80 CHAIN 1"P 48T TAPERLOCK W/HT
Part # 80BTB48
BDI # 21973211
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
15.29
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Simplex Type
Global Part Number GPN:
570566
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Global Part Number GPN:
9422
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
80SF48H
Description
80SF48H ROLLER CHAIN SPROCKET ; 1" P 48T SF BUSHED W/HARDENED TEETH
Part # 80SF48
BDI # 920169
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
37973
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
D80R48
Description
D80R48 ROLLER CHAIN SPROCKET ; 1" P 48T DOUBLE BORE FOR R BUSH
Part # D80R48
BDI # 608166
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571303
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed