20MEGATECH1000 100FT/CARTON
Description
20MEGATECH 1000 XCTN HYDRAULIC HOSE ; POR MEGATECH 1000 HIGH-TEMP 100FT/REL
Part # 46572338
BDI # 1099926
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.64
Outside Diameter - Millimeter:
41.656
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 8.5 Inch | Burst Pressure 4000 PSI
Typical Use:
Air Brake | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil/Air Compressor Line
Inside Diameter - Millimeter:
31.75
1IN PLICORD FURNACE DOOR
Description
1IN PLICORD FURNACE DOOR WATER HOSE ; SYNTHETIC FABRIC 100FT/REL
Part # 20016522
BDI # 425141
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.64
Outside Diameter - Millimeter:
41.656
Other Features:
4 Ply Synthetic Fabric Spiral
Typical Use:
Steel Mill
Inside Diameter - Millimeter:
25.4
Color:
White
20MEGATECH1000X50FT
Description
20MEGATECH 1000 X50FT HYDRAULIC HOSE ; POR MEGATECH 1000 HI-TEMP OIL-AIR RETURN
Part # 46574042
BDI # 1099925
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.64
Outside Diameter - Millimeter:
41.656
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 8.5 Inch | Burst Pressure 4000 PSI
Typical Use:
Air Brake | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil/Air Compressor Line
Inside Diameter - Millimeter:
31.75
1-1/4INX100FT 770SB MH HOSE 50PSI
Description
1-1/4"X100' 770SB MH HOSE 50PSI ; MATERIAL HANDLING HOSE 100'/REEL
Part # 4691-0405
BDI # 18202309
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.64
Outside Diameter - Millimeter:
41.656
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 5 Inch
Typical Use:
Light Duty Vacuum Service Industrial
Inside Diameter - Millimeter:
31.75
Color:
Black
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.031
Bore 2 - Millimeter:
26.289
Height - Inch:
0.625
Bore 2 - Inch:
1.035
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.64
Other Features:
Single Row | Deep Groove | Separable | Outside Banded
Cage Material:
Steel