PHS 16B-1A50
Description
PHS 16B-1A50 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1A50
BDI # 1286274
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.495
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Rough Bore
PHS 80-1A50
Description
PHS 80-1A50 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 80-1A50
BDI # 1288462
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Rough Bore
80BS50 1 15/16
Description
80BS50 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS50 1 15/16
BDI # 625014
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Other Features:
With 2 Set Screw
Global Part Number GPN:
35429
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Global Part Number GPN:
36401
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Rough Bore
16A50
Description
16A50 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 16A50
BDI # 23072556
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.495
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Rough Bore