MR 1486
        
            Description
            
            MR 1486 NEEDLE ROLLER BEARING ; POR NON-RETURNABLE 4EA/PAK
    
Part # 5501486000
BDI # 347258
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Component:
                            
                                Roller Assembly with Outer Ring - No Inner Ring
                        
        
                            Closed End:
                            
                                No
                        
        
                            Thrust Bearing:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                1.687
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                2 Rib Outer Ring
                        
        
                            Self Aligning:
                            
                                No
                        
        
8110-448-020
        
            Description
            
            R-1001 BALL NUT ; CYLINDRICAL 1" THREAD DIA 1" THREAD LEAD
    
Part # 8110-448-020
BDI # 843939
Features
        
                            Direction of Thread:
                            
                                Right Hand
                        
        
                            Ball Circle Diameter - Millimeter:
                            
                                25.4
                        
        
                            Number of Thread Starts:
                            
                                4
                        
        
                            Thread Lead - Inch:
                            
                                1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                1.687
                        
        
                            Other Features:
                            
                                Cannot use with Other Manufacturers Ball Nut | Precision Rolled | Non Preloaded | 2 External Circuit Return | 1.563-18 V Thread
                        
        
                            Overall Length - Inch:
                            
                                3
                        
        
                            Thread Lead - Millimeter:
                            
                                25.4