700167-2
Description
700167-2 TAPERED ROLLER BRG CUP ; NON-RETURNABLE
Part # 700167-40024
BDI # 1349747
Features
Component:
Cup
Width - Millimeter:
76.2
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
16.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
425.45
Global Part Number GPN:
648695
Precision Class:
Standard
Basic Number:
700167
EE700091-90015
Description
EE700091-90015 ; TRB 2-ROW ASSEMBLY 12-18 OD
Part # EE700091-90015
BDI # 1355430
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Bore - Millimeter:
228.6
Other Features:
2 Single Cone | 1 Double Cup | Hole in OD for Locking Pin | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
659609
Assembly Components:
EE700091 (2) | 700168DC (1) | X1S-700090 (1)
Basic Number:
EE700091
Precision Class:
Standard
Features
Component:
Sleeve Assembly
Width - Millimeter:
358.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
HercuFlex | Flanged | 2200RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
Width - Inch:
14.13
Features
Component:
Sleeve Assembly
Width - Millimeter:
358.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
HercuFlex | Flanged | 2200RPM Unbalance Speed | Shrouded Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
Width - Inch:
14.13
F 5.5S SLEEVE WITH O-RING
Description
F 5.5S SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # F-5.5S-SLEEVE-W/O-RING
BDI # 597519
Features
Component:
Sleeve Assembly
Width - Millimeter:
358.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 2200RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
573300In-Lbs
Width - Inch:
14.13