PHP 28XL037RSB
Description
PHP 28XL037RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 28XL037RSB
BDI # 1288916
Features
Pitch Diameter - Inch:
1.783
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Inch
Outside Diameter - Inch:
1.763
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
45.28
Mounting Method:
Rough Bore
28XLB037
Description
28XLB037 TIMING PULLEY ; NON-RETURNABLE 3/8" W 1/5"CH PIT XL STYL
Part # 1054949
BDI # 324810
Features
Pitch Diameter - Inch:
1.783
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Outside Diameter - Inch:
1.763
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
45.288
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.783
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Outside Diameter - Inch:
1.763
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
45.288
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.783
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Outside Diameter - Inch:
1.763
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
45.288
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.783
Inch - Metric:
Inch
Outside Diameter - Inch:
1.763
Face Width - Millimeter:
15.011
Face Width - Inch:
0.591
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
45.288
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Belt Style:
XL