MMN515BS45PP DM
Description
MMN515BS45PP DM PRECISION BALL BEARING ; SCREW SUPER PREC
Part # MMN515BS45PP DM
BDI # 1366960
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7
JXC06536DC-2
Description
JXC06536DC-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 45MM OD 12.065MM WD
Part # JXC06536DC-K0957
BDI # 1425358
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
45
Other Features:
Hole in OD for Locking Pin | Flanged OD
Global Part Number GPN:
650232
Precision Class:
Standard
Basic Number:
JXC06536DC
SLD 350 S MM 40X45
Description
SLD 350 S MM 40X45 SHAFT LOCKING DEVICE
Part # SLD-350 S-MM-40X45
BDI # 599502
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350S
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Bore - Millimeter:
40
Length - Millimeter:
8
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.315
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Bore - Millimeter:
22
Bore - Inch:
0.866
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
XC06536CD (1) | JXC06536DC (1)
Basic Number:
XC06536
Precision Class:
Standard