PHP 2SPZ450TB
Description
PHP 2SPZ450TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 2SPZ450TB
BDI # 1282778
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.874
Outside Diameter - Millimeter:
454
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2517
Number of Grooves:
2
PHP 4SPZ450TB
Description
PHP 4SPZ450TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 4SPZ450TB
BDI # 1282780
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.874
Outside Diameter - Millimeter:
454
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
3020
Number of Grooves:
4
LSM260BRHFS
Description
LSM260BRHFS FLANGE BLK CYL RLR BEARING ; 260MM BORE RETAINED W/SEAL
Part # LSM260BRHFS
BDI # 22824979
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.874
Length Thru Bore - Millimeter:
128
Length Thru Bore - Inch:
5.039
Other Features:
Single Row | Split Roller | Light Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
LSM260BXHFS
Description
LSM260BXHFS FLANGE BLK CYL RLR BEARING ; 260MM BORE EXPANSION W/SEAL
Part # LSM260BXHFS
BDI # 22824990
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.874
Length Thru Bore - Millimeter:
128
Length Thru Bore - Inch:
5.039
Other Features:
Single Row | Split Roller | Light Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
LSM280BXHFS
Description
LSM280BXHFS FLANGE BLK CYL RLR BEARING ; 280MM BORE EXPANSION W/SEAL
Part # LSM280BXHFS
BDI # 22825012
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.874
Length Thru Bore - Millimeter:
128
Length Thru Bore - Inch:
5.039
Other Features:
Single Row | Split Roller | Light Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion