PHP 36-T5-30RSB
Description
PHP 36-T5-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 36-T5-30RSB
BDI # 1292359
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.848
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
47.76
Mounting Method:
Rough Bore
PHP 27-T5-30RSB
Description
PHP 27-T5-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 27-T5-30RSB
BDI # 1292362
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.848
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
47.76
Mounting Method:
Rough Bore
PHP 21-T5-30RSB
Description
PHP 21-T5-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 21-T5-30RSB
BDI # 1290145
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.848
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
47.76
Mounting Method:
Rough Bore