20EFG4KX25FT
Description
20EFG4K X25FT HYDRAULIC HOSE ; POR EFG4K SPIRAL WIRE SAE 100R12
Part # 46514013
BDI # 1099563
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 83 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
20EFG4K 50FT/CARTON
Description
20EFG4K XCTN HYDRAULIC HOSE ; POR EFG4K SPRL WRE SAE 100R12 50FT/REL
Part # 46511284
BDI # 1099565
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 83 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
05185S-2
Description
05185S-20024 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Part # 05185S-20024
BDI # 1309640
Features
Component:
Cup
Width - Millimeter:
11.125
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
46.99
Global Part Number GPN:
647525
Precision Class:
Standard
Basic Number:
05185S
05186-2
Description
05186-20024 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Part # 05186-20024
BDI # 1309642
Features
Component:
Cup
Width - Millimeter:
11.989
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
46.99
Global Part Number GPN:
647866
Precision Class:
Standard
Basic Number:
5186
Features
Component:
Cup
Width - Millimeter:
11.989
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
46.99
Other Features:
Light Medium Duty
Precision Class:
Class 3
Basic Number:
LM72810 #3