E35B14H
Description
E35B14H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B14H
BDI # 608455
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
Triplex Type
Global Part Number GPN:
30773
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.868
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
H35B14F X 1/2
Description
H35B14F X 1/2 SPROCKET ; 3/8" P 14T 1/2" BORE
Part # 35BS14HT 1/2
BDI # 916227
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
With 2 Set Screw
Global Part Number GPN:
38535
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Finished Bore
D06B14H X 10MM RSB
Description
D06B14H X 10MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B14
BDI # 22378012
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
06B14
Description
06B14 ROLLER CHAIN SPROCKET ; ROUGH BORE 06B-1 14T B-HUB ONE SIDE
Part # 06B14
BDI # 613264
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
Simplex Type
Global Part Number GPN:
569670
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore