PHS 06B-1BH14
Description
PHS 06B-1BH14 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH14
BDI # 1284618
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
E35B14H
Description
E35B14H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B14H
BDI # 608455
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
Triplex Type
Global Part Number GPN:
30773
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.868
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
D06B14H X 10MM RSB
Description
D06B14H X 10MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B14
BDI # 22378012
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
35BS14HT 5/8
Description
35BS14HT 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 14T HT 5/8" BORE
Part # 35BS14HT 5/8
BDI # 618656
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
With 2 Set Screw
Global Part Number GPN:
32352
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Finished Bore