Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.305
Inch - Metric:
Inch
Outside Diameter - Inch:
1.89
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
48.51
Mounting Method:
Rough Bore
SLD 350 S MM 42X48
Description
SLD 350 S MM 42X48 SHAFT LOCKING DEVICE
Part # SLD-350 S-MM-42X48
BDI # 599503
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350S
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.89
Outside Diameter - Millimeter:
48
Bore - Millimeter:
42
Length - Millimeter:
8
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.315
SLD 350 MM 42X48
Description
SLD-350-MM-42X48 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Part # SLD-350-MM-42X48
BDI # 599452
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.89
Outside Diameter - Millimeter:
48
Bore - Millimeter:
42
Length - Millimeter:
8
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.315