PB30XL025

COMPARE

PB30XL025

Description
PB30XL025 TIMING PULLEY

GATES

Part # 78231514

BDI # 1126043

Features

Pitch Diameter - Inch: 1.91
Flange Outside Diameter - Millimeter: 53.975
Inch - Metric: Inch
Outside Diameter - Inch: 1.89
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter: 48.514
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB30XL037

COMPARE

PB30XL037

Description
PB30XL037 TIMING PULLEY

GATES

Part # 78230181

BDI # 1126044

Features

Pitch Diameter - Inch: 1.91
Flange Outside Diameter - Millimeter: 53.975
Inch - Metric: Inch
Outside Diameter - Inch: 1.89
Face Width - Millimeter: 6.604

Face Width - Inch: 0.26
Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter: 48.514
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
1-1/2INX10FT 4169A MARINE MASTER PLUS

COMPARE

1-1/2INX10FT 4169A MARINE MASTER PLUS

Description
1-1/2" X 10' (50' CTN) ENG COOLANT HOSE ; 50FT/REL

GATES

Part # 4169-0165

BDI # 1090804

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.89
Outside Diameter - Millimeter: 48.006
Other Features: Synthetic Fabric Reinforcement Plies
Typical Use: Radiator and Heater

Inside Diameter - Millimeter: 38.1
Color: Black

Price Inventory : Available to order
Loading Price
QTY
1-1/2INX100FT 770SB MH HOSE 50PSI

COMPARE

1-1/2INX100FT 770SB MH HOSE 50PSI

Description
1-1/2"X100' 770SB MH HOSE 50PSI ; MATERIAL HANDLING HOSE 100'/REEL

GATES

Part # 4691-0410

BDI # 18202310

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.89
Outside Diameter - Millimeter: 48.006
Other Features: High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 6 Inch
Typical Use: Light Duty Vacuum Service Industrial

Inside Diameter - Millimeter: 38.1
Color: Black

Price Inventory : Available to order
Loading Price
QTY
20ACP MEGATECHII 100FT/CARTON

COMPARE

20ACP MEGATECHII 100FT/CARTON

Description
20ACP MEGATECH II XCTN HYDRAULIC HOSE ; POR MEGATECH II-TYPE AT-ACP 100FT/REL

GATES

Part # 46578018

BDI # 1099523

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.89
Outside Diameter - Millimeter: 48.006
Other Features: 2 High Tensile Steel Wire Braid | Bend Radius 15 Inch | Burst Pressure 6800 PSI
Typical Use: Air Compressor Line | High Temperature Transmission and Lubricating Oil System

Inside Diameter - Millimeter: 31.75
Color: Black

Price Inventory : Available to order
Loading Price
QTY