P32-5M-25 X 1/2 MPB HT

COMPARE

P32-5M-25 X 1/2 MPB HT

Description
P32-5M-25 X 1/2 MPB HT SYNCH SPROCKET

DODGE

Part # 112481

BDI # 255125

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 53.975
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 50.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P32-5M-15 X 1/2 MPB HT

COMPARE

P32-5M-15 X 1/2 MPB HT

Description
P32-5M-15 X 1/2 MPB HT SYNCH SPROCKET

DODGE

Part # 112465

BDI # 255109

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 53.975
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 50.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P32-5M-25X1/2;MPB

COMPARE

P32-5M-25X1/2;MPB

Description
P32-5M-25X1/2 ; MPB SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # 20182280

BDI # 413664

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 54.864
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 50.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P32-5M-15X1/2;MPB

COMPARE

P32-5M-15X1/2;MPB

Description
P32-5M-15X1/2 ; MPB SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # 20182279

BDI # 413663

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 54.864
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 50.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY