M12610-2
Description
M12610-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1-31/32" OD 0.55" WD
Part # M12610-20024
BDI # 1365389
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
50.013
Other Features:
Medium Duty
Global Part Number GPN:
646894
Precision Class:
Standard
Basic Number:
M12610
07196-2
Description
07196-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1-31/32" OD 3/8" WD
Part # 07196-20024
BDI # 1309773
Features
Component:
Cup
Width - Millimeter:
9.525
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
50.013
Global Part Number GPN:
648174
Precision Class:
Standard
Basic Number:
7196
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1
Bore 2 - Millimeter:
26.187
Height - Inch:
0.625
Bore 2 - Inch:
1.031
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing
Features
Component:
Cup
Width - Millimeter:
9.525
Flange Outside Diameter - Millimeter:
53.873
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Flange Outside Diameter - Inch:
2.121
Outside Diameter - Millimeter:
50.013
Other Features:
Flanged OD | With Keyway or Slot
Precision Class:
Class 3
Basic Number:
07196B #3
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.836
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.969
Global Part Number GPN:
36510
Pitch Diameter - Millimeter:
46.634
Mounting Method:
Rough Bore