Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
PHS 06B-1BH15
Description
PHS 06B-1BH15 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH15
BDI # 1284620
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
PHS 06B-1DSA15
Description
PHS 06B-1DSA15 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSA15
BDI # 1284708
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
35B15SS
Description
35B15SS ROLLER CHAIN SPROCKET ; 3/8" P 15T 1/2" MIN PLAIN BORE STAINLESS
Part # 35B15SS
BDI # 1403151
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.989
Global Part Number GPN:
36526
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
35BS15HT 3/4
Description
35BS15HT 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 15T HT 3/4" BORE
Part # 35BS15HT 3/4
BDI # 618664
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With 2 Set Screw
Global Part Number GPN:
32527
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore