RABR 3/4
Description
RABR 3/4 CARTRIDGE BRG UNIT ; 0.75" X 2.062" X 1.328"
Part # RABR 3/4
BDI # 1371324
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
30.963
Length Thru Bore - Inch:
1.219
Other Features:
Single Row | Light Duty | Extended Inner Ring | Self-Locking Collar
Housing Style:
Cartridge Unit
Housing Material:
Rubber Interliner Stamped Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
3J 5/8 3/16X3/32 KW
Description
3J 5/8 3/16X3/32 KW FLANGE COUPLING HUB
Part # 3J-FLNG-5/8-3/16X3/32KW
BDI # 594266
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Zinc Alloy
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.574
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
60In-Lbs
3J 3/4 3/16X3/32 KW
Description
3J 3/4 3/16X3/32 KW FLANGE COUPLING HUB
Part # 3J-FLNG-3/4-3/16X3/32KW
BDI # 594267
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Zinc Alloy
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.574
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
60In-Lbs
3J 7/8 3/16X3/32 KW
Description
3J 7/8 3/16X3/32 KW FLANGE COUPLING HUB
Part # 3J-FLNG-7/8-3/16X3/32KW-BLIND KW
BDI # 594268
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Zinc Alloy
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.574
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
60In-Lbs
3J 15MM 5X2.3MM KW
Description
3J 15MM 5X2.3MM KW FLANGE COUPLING HUB
Part # 3J-FLNG-15MMH7-5X2.3MMKW
BDI # 595219
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Zinc Alloy
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.574
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
60In-Lbs