PHP 34-5M-15TB
Description
PHP 34-5M-15TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 34-5M-15TB
BDI # 1289556
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
58
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
54.11
Mounting Method:
Bushed