Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
20.058
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Simplex Type
Global Part Number GPN:
569780
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Rough Bore
60R84
Description
60R84 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1171578
BDI # 323924
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9857
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed
60BTB84
Description
60BTB84 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 60BTB84
BDI # 623445
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32214
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed
60B84F X 1-3/4
Description
60B84F X 1-3/4 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS84 1 3/4
BDI # 915832
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.495
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Finished Bore
60B84F X 1-5/8
Description
60B84F X 1-5/8 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS84 1 5/8
BDI # 915831
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.495
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Finished Bore