35BS16 3/4
Description
35BS16 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 16T 3/4" BORE
Part # 35BS16 3/4
BDI # 618669
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
With 2 Set Screw
Global Part Number GPN:
32529
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore
35B16
Description
35B16 ROLLER CHAIN SPROCKET ; 3/8" P 16T 1/2" MIN PLAIN BORE
Part # 35B16
BDI # 618915
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Global Part Number GPN:
36108
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore
L095 24MM 8X3.3MM KW
Description
L095 24MM 8X3.3MM KW COUPLING HUB ; 24MM BORE 53.594MM HUB DIA
Part # L095-HUB-24MMH7-8X3.3MMKW
BDI # 595176
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
L090 1/2 1/8X1/16 KW
Description
L090 1/2 1/8X1/16 KW COUPLING HUB ; 1/2" BORE 2.11" HUB DIA
Part # L090-HUB-1/2-1/8X1/16KW
BDI # 593812
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
L095 3/4 3/16X3/32 KW
Description
L095 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 2.11" HUB DIA
Part # L095-HUB-3/4-3/16X3/32KW
BDI # 592636
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling