EP-283448
Description
EP-283448 SLEEVE BEARING ; 1.754"X2.13"X3" PWDR MTL BRNZ
Part # 201499
BDI # 523896
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.13
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
3
Global Part Number GPN:
490733
EP-283424
Description
EP-283424 SLEEVE BEARING ; 1.754"X2.13"X1-1/2" PWDR MTL BRNZ
Part # 201497
BDI # 523894
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.13
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
490731
EP-283432
Description
EP-283432 SLEEVE BEARING ; 1.754"X2.13"X2" PWDR MTL BRNZ
Part # 201498
BDI # 523895
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.13
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
2
Global Part Number GPN:
490732
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.13
Outside Diameter - Millimeter:
54.102
Other Features:
20" Bend Radius | 2 Braid of High-Tensile Steel Wire
Typical Use:
Agricultural | Construction | Machine Tool
Inside Diameter - Millimeter:
38.1
Color:
Blue
24ACP MEGATECHII 100FT/CARTON
Description
24ACP MEGATECH II XCTN HYDRAULIC HOSE ; POR MEGATECH II-TYPE AT-ACP 100FT/REL
Part # 46572484
BDI # 1100835
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.13
Outside Diameter - Millimeter:
54.102
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 20 Inch | Burst Pressure 6000 PSI
Typical Use:
Air Compressor Line | High Temperature Transmission and Lubricating Oil System
Inside Diameter - Millimeter:
38.1
Color:
Black