PL 1-3/16 AS
        
            Description
            
            PL 1-3/16 AS KEYLESS SCREW LOCKING ASSY ; 1-3/16" BORE 2.159" OD
    
Part # PL1C
BDI # 928889
Features
        
                            Component:
                            
                                Keyless Screw Locking Assembly
                        
        
                            Series:
                            
                                AS
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                2.159
                        
        
                            Outside Diameter - Millimeter:
                            
                                54.839
                        
        
                            Bore - Millimeter:
                            
                                30.175
                        
        
                            Length - Millimeter:
                            
                                20.803
                        
        
                            Other Features:
                            
                                8 Locking Screws
                        
        
                            Length - Inch:
                            
                                0.819
                        
        
Features
        
                            Component:
                            
                                Keyless Screw Locking Assembly
                        
        
                            Series:
                            
                                B400
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                2.159
                        
        
                            Outside Diameter - Millimeter:
                            
                                54.839
                        
        
                            Bore - Millimeter:
                            
                                30.175
                        
        
                            Length - Millimeter:
                            
                                20
                        
        
                            Other Features:
                            
                                10 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
                        
        
                            Length - Inch:
                            
                                0.787
                        
        
SLD 1500 IN 1-3/16
        
            Description
            
            SLD 1500 IN 1-3/16 SHAFT LOCKING DEVICE
    
Part # SLD-1500-IN-1-3/16
BDI # 599014
Features
        
                            Component:
                            
                                Keyless Screw Locking Assembly
                        
        
                            Series:
                            
                                SLD1500
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                2.159
                        
        
                            Outside Diameter - Millimeter:
                            
                                54.839
                        
        
                            Bore - Millimeter:
                            
                                30.175
                        
        
                            Length - Millimeter:
                            
                                20.65
                        
        
                            Other Features:
                            
                                12 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
                        
        
                            Length - Inch:
                            
                                0.813
                        
        
Features
        
                            Component:
                            
                                Keyless Screw Locking Assembly
                        
        
                            Series:
                            
                                AD
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                2.159
                        
        
                            Outside Diameter - Millimeter:
                            
                                54.839
                        
        
                            Bore - Millimeter:
                            
                                30.175
                        
        
                            Length - Millimeter:
                            
                                40
                        
        
                            Other Features:
                            
                                8 Locking Screws | Self Centering | Double Torque | Straight and Narrow Hubs Can be Used
                        
        
                            Length - Inch:
                            
                                1.575