Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
AM-4556-45
Description
AM-4556-45 SLEEVE BEARING ; 45MMX56MMX45MM PWDR MTL BRNZ
Part # 601514
BDI # 526037
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.205
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.205
Length Thru Bore - Millimeter:
45
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.772
Global Part Number GPN:
488727
63/22ZZ
Description
63/22ZZ DEEP GROOVE BALL BEARING ; 22MM ID 56MM OD 16MM W DOUBLE SHIELDED
Part # 63/22ZZ
BDI # 1207749
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
333
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
63/22/C3
Description
63 /22 /C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE MED GRP GTEQ 22
Part # 63/22/C3
BDI # 1416182
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
AM-4556-28
Description
AM-4556-28 SLEEVE BEARING ; 45MMX56MMX28MM PWDR MTL BRNZ
Part # 601512
BDI # 526035
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.205
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.205
Length Thru Bore - Millimeter:
28
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.102
Global Part Number GPN:
488725