DR5-32X131CL 100R5
Description
DR5-32X131CL 100R5 HYDRAULIC HOSE ; 131FT/COIL
Part # 20919400
BDI # 22083233
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.22
Outside Diameter - Millimeter:
56.388
Other Features:
13.2" Bend Radius | 1 Braid of Textile | 1 Braid of Steel
Typical Use:
Turbocharger Oil Line | Tilt Cab Cylinder | Air Brake Line | Transmission Coolant | Filtration Line
Inside Diameter - Millimeter:
46.05
Color:
Blue
2IN SPIRAFLEX GREY
Description
2IN SPIRAFLEX GREY WATER HOSE ; PLIOVIC 300FT/REL
Part # 20012562
BDI # 425230
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.22
Outside Diameter - Millimeter:
56.388
Other Features:
Synthetic Fabric Reinforcement
Typical Use:
Light Duty Water Discharge Service
Inside Diameter - Millimeter:
50.8
Color:
Gray
32C5C 100FT/CARTON
Description
32C5C XCTN HYDRAULIC HOSE ; POR C5C SERIES SAE 100R5 100FT/REL
Part # 36581760
BDI # 1104030
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.22
Outside Diameter - Millimeter:
56.388
Other Features:
1 High Tensile Carbon Steel Wire Braid Over 1 Polyester Braid | Bend Radius 13.3 Inch | Burst Pressure 1400 PSI
Typical Use:
Air Brake | Filtration Line | Power Steering | Tilt Cab Cylinder | Transmission Coolant | Turbocharger Oil Supplies
Inside Diameter - Millimeter:
46.05
Color:
Black
1-3/4INX50FT MARINE HARDWALL WET EXHAUST
Description
1-3/4INX50FT MARINE HARDWALL WET EXHAUST ; HOSE SBR 50FT/BOX
Part # 20016952
BDI # 24571945
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.22
Outside Diameter - Millimeter:
56.388
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix
Typical Use:
Water Suction and Discharge | Engine Intake | Bilge Exhaust | Holding Tank | Scupper Lines
Inside Diameter - Millimeter:
44.45
Color:
Black