Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
21.504
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Duplex Type
Global Part Number GPN:
570275
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Rough Bore
120A45
Description
120A45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE TYPE A SERIES 900
Part # 1111111
BDI # 330656
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Global Part Number GPN:
9528
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
30417
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
24CTB45
Description
24CTB45 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB45
BDI # 617753
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569493
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
D120S45
Description
D120S45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1175280
BDI # 312019
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10078
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed