Page 1 of 5

Next

Compare
F8MX-224S-21-E

COMPARE

F8MX-224S-21-E

Description
F8MX-224S-21 E FIN FAN SYNCH SPROCKET

DODGE

Part # 482206

BDI # 20509121

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Fin Fan Belt Style | QD Bushing | Arm Style | For Cooling Tower Drives
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
8MPC-224S-62-3525

COMPARE

8MPC-224S-62-3525

Description
8MPC-224S-62-3525 SYNCHRONOUS PULLEY

TB WOODS

Part # 8MPC224S62

BDI # 995713

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 73.914
Face Width - Inch: 2.91

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY
F8M-224S-21

COMPARE

F8M-224S-21

Description
F8M-224S-21 SYNCHRONOUS PULLEY ; 8MM P 224GROVES

GATES

Part # 77279524

BDI # 1124183

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
8MPC-224S-36-3525

COMPARE

8MPC-224S-36-3525

Description
8MPC-224S-36-3525 SYNCHRONOUS PULLEY

TB WOODS

Part # 8MPC224S36

BDI # 987454

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
8MX-224S-12

COMPARE

8MX-224S-12

Description
8MX-224S-12 SYNCHRONOUS PULLEY ; 8MM P 224GROVES

GATES

Part # 77181224

BDI # 1117351

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY