1-1/2X200 CTN BLK GOLD POWERSPIRAL 5000
Description
24PS5000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 3670-0816
BDI # 22284583
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
Bend Radius 20 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2X200 RL BLACK GOLD POWERSPIRAL 5000
Description
24PS5000XLL BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 3670-0817
BDI # 22284587
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
Bend Radius 20 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
38.1
Color:
Black
24EFG5KX25FT
Description
24EFG5K X25FT HYDRAULIC HOSE ; POR EFG5K SPIRAL WIRE SAE 100R13
Part # 46511742
BDI # 1100868
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 20 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
38.1
Color:
Black
24EFG6K 50FT/CARTON
Description
24EFG6K XCTN HYDRAULIC HOSE ; POR EFG6K SPRL WRE SAE 100R15 50FT/REL
Part # 46511531
BDI # 1100872
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 20 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Black
24EFG5K-MTFX25FT
Description
24EFG5K-MTF X25FT HYDRAULIC HOSE ; POR EFG5K SPIRAL WIRE SAE 100R13
Part # 46511743
BDI # 1100865
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 20 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
38.1
Color:
Black