Page 1 of 5

Next

Compare
AR-205

COMPARE

AR-205

Description
AR-205 INSERT BEARING ; NON-RETURNABLE

SEALMASTER

Part # 710131

BDI # 356136

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Standard Duty | Expansion | Black Oxide Coated | Has Flinger
Inch - Metric: Metric

Outside Diameter - Inch: 2.272
Length Thru Bore - Millimeter: 34.925
Outer Race Profile: Spherical
Global Part Number GPN: 563188
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
AR-2-1TX AKS

COMPARE

AR-2-1TX AKS

Description
AR-2-1TX AKS INSERT BEARING ; NON-RETURNABLE

SEALMASTER

Part # 710802

BDI # 23996472

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19.456
Inch - Metric: Inch

Outside Diameter - Inch: 2.272
Length Thru Bore - Millimeter: 36.525
Length Thru Bore - Inch: 1.438
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
36XL037 X 5/16 MPB

COMPARE

36XL037 X 5/16 MPB

Description
36XL037 X 5/16 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # 36XL037

BDI # 982031

Features

Pitch Diameter - Inch: 2.292
Inch - Metric: Inch
Outside Diameter - Inch: 2.272
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Extra Light | Solid Style | Type MPB1
Pitch Diameter - Millimeter: 58.217
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
36XLB037

COMPARE

36XLB037

Description
36XLB037 TIMING PULLEY ; NON-RETURNABLE ALUM XLB MIN BORE GB

BROWNING

Part # 1054972

BDI # 324813

Features

Pitch Diameter - Inch: 2.292
Inch - Metric: Inch
Outside Diameter - Inch: 2.272
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Extra Light | Type 2A
Pitch Diameter - Millimeter: 58.217
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
PB36XL037

COMPARE

PB36XL037

Description
PB36XL037 TIMING PULLEY

GATES

Part # 78230196

BDI # 1126053

Features

Pitch Diameter - Inch: 2.292
Inch - Metric: Inch
Outside Diameter - Inch: 2.272
Face Width - Millimeter: 7.01
Face Width - Inch: 0.276

Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 58.217
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY