Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty | Expansion | Black Oxide Coated | Has Flinger
Inch - Metric:
Metric
Outside Diameter - Inch:
2.272
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Spherical
Global Part Number GPN:
563188
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19.456
Inch - Metric:
Inch
Outside Diameter - Inch:
2.272
Length Thru Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.438
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
Features
Pitch Diameter - Inch:
2.292
Inch - Metric:
Inch
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Solid Style | Type MPB1
Pitch Diameter - Millimeter:
58.217
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
36XLB037
Description
36XLB037 TIMING PULLEY ; NON-RETURNABLE ALUM XLB MIN BORE GB
Part # 1054972
BDI # 324813
Features
Pitch Diameter - Inch:
2.292
Inch - Metric:
Inch
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2A
Pitch Diameter - Millimeter:
58.217
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Features
Pitch Diameter - Inch:
2.292
Inch - Metric:
Inch
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
7.01
Face Width - Inch:
0.276
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
58.217
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525