114-3625-5
Description
KU1500-12T-1IN-1KW1SS-PA SPROCKET ; 114-3625-5 NON RETURNABLE
Part # 114-3625-5
BDI # 21473821
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.287
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.28
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
58.09
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
N1500-12T-25MM-S-POM 114-3608-2
Description
N1500-12T-25MM-S-POM SPROCKET ; 114-3608-2 NON-SPLIT NON RETURNABLE
Part # N1500-12T-25MM-S-POM 114-3608-2
BDI # 24111175
Features
Bore Profile:
Square
Pitch Diameter - Inch:
2.287
Pitch - Millimeter:
15
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
2.28
Other Features:
1500 Series Molded Non-Split
Pitch Diameter - Millimeter:
58.09
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
KU1500-12T 1 SQ NYL
Description
KU1500-12T 1 SQ NYL SPROCKET ; 114-3609-1 THERMOPLASTIC NON RETURNABLE
Part # KU1500-12T 1 SQ NYL
BDI # 21473975
Features
Bore Profile:
Square
Pitch Diameter - Inch:
2.287
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.28
Outside Diameter - Millimeter:
57.912
Pitch Diameter - Millimeter:
58.09
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
N1500-12T 1IN S PA
Description
N1500-12T 1IN SQ SPROCKET ; 114-3608-1
Part # N1500-12T 1IN S PA
BDI # 19435075
Features
Bore Profile:
Square
Pitch Diameter - Inch:
2.287
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.28
Outside Diameter - Millimeter:
57.912
Pitch Diameter - Millimeter:
58.09
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
XCP5S-24X100CL 100R13/856 R13
Description
XCP5S-24INX100FT CL HYDRAULIC HOSE ; NON-RETURNABLE 100FT L
Part # XCP5S-24X100CL 100R13/856 R13
BDI # 22083369
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.28
Outside Diameter - Millimeter:
57.912
Other Features:
19.6" Bend Radius | Four/Six Alternating Layer of Spiraled High-Tensile Steel Wire
Inside Diameter - Millimeter:
38.1
Color:
Black